Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 7.2 W, BR30, Medium Screw (E26), PK3

  • Mfr # BR30DM/927CA/3

  • Zoro # G8091976


product price: $12.15
/pk 3, $4.05/ea

Key Features

Voltage
120V AC
Watts
7.2 W
Bulb Shape
BR30
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30DM/927CA/3
Zoro #
G8091976
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
3 3/4 in
Bulb Manufacturers Warranty Length
5 yr
Length
5 1/6 in
Overall Length
5 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
7.2 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
650 lm
Rated Life
25,000 hr
Light Technology
LED
Standards
RoHS Compliant
Bulb Finish
Frosted
Rough Service
No
Light Color
White
Bulb Minimum Starting Temperature
-13 Degrees F
High Output
No
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
90
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
Trade Number
BR30DM/927CA/3
Energy Star Compliant
Yes
Bulb Beam Angle
110 Degrees
Bulb Designation
BR30DM/927CA/3
Wattage Equivalency
65W INC
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Series
Feit Electric
Dimming Type
Phasecut
Incandescent Wattage Equivalency
65 W
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.