Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 8.8 W, A19, Medium Screw (E26), PK4

  • Mfr # A1960/950CA/FIL/4

  • Zoro # G904416096


product price: $13.65
/pk 4, $3.41/ea

Key Features

Voltage
120V AC
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1960/950CA/FIL/4
Zoro #
G904416096
UPC #
017801156829
Country of Origin
China

Dimensions

Overall Length
4 1/3 in
Length
4 1/3 in
Bulb Dia.
2 3/8 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Beam Angle
240 Degrees
Bulb Designation
A19
For Use With
General Purpose
Lighting Certification
ENERGY STAR
Rough Service
No
Energy Star Compliant
Yes
Bulb Primary Application
General Purpose
Light Distribution
General
Light Color
White
Features
Color Consistency, Durable, Energy Efficient: Up to 92% Less Energy than Standard Incandescent, Long Life, Low Heat, No Ultraviolet - Safe for Artwork
Bulb Finish
Frosted
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Wattage Equivalency
60W INC
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Bulb Start Type
Line Voltage
Color Rendering Index
90
Compliance Type
CA Title 20
Bulb Minimum Starting Temperature
-13 Degrees F
Green Certification or Other Recognition
UL Energy Efficiency Certified
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
60 W

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.