Shop All LED Light Bulbs
Feit Electric
LED A15 E26 SW 25W 2PK
Mfr # BPA1525927CAFL2
Zoro # G3889187
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # BPA1525927CAFL2
- Zoro # G3889187
- UPC # 17801157239
- Country of Origin China
- Category LED Light Bulbs
Description
Enjoy all the benefits of advanced LED energy-saving technology with the BPA1525/927CA/FIL/2 high-CRI chandelier LED light bulb from Feit Electric. Replacing a 25 watt incandescent light it produces 250 lumens of Soft White light while using just 2.7 watts of electricity - saving up to 90% in energy costs. A stylish traditional design with exposed filament instantly livens up the décor of any room. Feit Electric Vintage LED bulbs have an average life of 15 000 hours / 13 years are RoHS compliant and 100% mercury free. A 90+ CRI makes colors vibrant and skin tones look more natural all while saving energy and lasting for a decade or more. These bulbs are Energy Star certified and California Title 24 compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Pure Technologies C300065 replacement light bulb lamp (C300065 UV PURE TECHNOLOGIES)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- METALUX Fpanel Surface Mount Kit Accessory, 2X4 (FPSURF24)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/930CA)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/927CA/FIL/6)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- FEIT ELECTRIC LED BR40 E26 SW 150W 1PK (BR40DM2175927CA)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- Feit Electric LED Light Bulbs