Shop FEIT ELECTRIC

Led A19 3.6W/40W Med 2700K Clr

  • Mfr # A1940/CL/LED/2

  • Zoro # G406694060


product price:  $20.29
/ea

Key Features

Voltage
120V
Bulb Base Type
Medium (E26)
Lumens
450
Average Light Bulb Life
18.3 years / 20,000 hours
Wattage Equivalency
5.5 Watts
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1940/CL/LED/2
Zoro #
G406694060
UPC #
17801145991
Country of Origin
China

Details

Voltage
120V
Bulb Base Type
Medium (E26)
Lumens
450
Average Light Bulb Life
18.3 years / 20,000 hours
Wattage Equivalency
5.5 Watts
Bulb Color Temp.
2700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.