Zoro Homepage

Feit A19 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence 4 pk

  • Mfr # A45082710KLED/4

  • Zoro # G405896731


product price: $12.35
/pk 4, $3.09/ea

Key Features

Voltage
120V
Watts
6
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A45082710KLED/4
Zoro #
G405896731
UPC #
-
Country of Origin
China

Dimensions

Height
4.4 in
Bulb Dia.
2.35 in

Details

Voltage
120V
Watts
6
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Color Temperature
2700 K
Dimmable
Non-Dimmable
Lumens
450 lm
Rated Life
11,000 hours
Light Technology
LED
Light Color
Soft White
Bulb Beam Angle
1800 Degrees

Description

Enjoy all the benefits of advanced LED energy-saving technology with Feit Electric LED light bulbs. These general-purpose A-shape LED bulbs provide a similar light output to the equivalent incandescent, use less electricity and provide years of reliable energy efficient light.


  • • Saves approximately $165 in energy costs
  • • Soft White glow makes any area of the home cozy and inviting
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
  • • Rated to provide up to 10,000 hours of light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.