Shop All LED Light Bulbs
Feit Electric
LED BR30 E26 SW 65W 6PK
Mfr # BR30DM/927CA/6
Zoro # G3889692
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feit Electric
- MFR # BR30DM/927CA/6
- Zoro # G3889692
- UPC # 17801435870
- Country of Origin China
- Category LED Light Bulbs
Description
The Feit Electric LED Enhance product line features our highest quality energy efficient light. This soft white BR30 reflector LED light bulb produces a similar light output while using less energy than a standard 65-watt incandescent light bulb. This high performance bulb also has a high (CRI) of 90+ so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric BR30 Flood bulbs have an average life of 25 000 hours / 22.8 years are RoHS compliant and 100% mercury free. Choose a dependable Energy Star approved bulb for general purpose residential or commercial applications. Suitable for enclosed fixtures or outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Ottlite Nature`s Sunlite PL 18 Watt replacement light bulb lamp (NATURE`S SUNLITE PL 18 WATT OTTLITE)
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- FEIT ELECTRIC LED G16.5 E26 40W SW 2PK (BPGM40927WFIL2)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- FEIT ELECTRIC LED A19 E26 WW 60W 24PK (A80083010KLDP24)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40927CAFIL/2/RP)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- Feit Electric LED Light Bulbs