This item is Discontinued.

Feit Electric LED Bulb, Ballast Bypass Type B, T8 Linear Lamp, G13 Bi-Pin Lamp Base, Non-Dimmable T848/840/B/LED/2

LED Bulb, Ballast Bypass Type B, T8 Linear Lamp, G13 Bi-Pin Lamp Base, Non-Dimmable (Discontinued)

  • Mfr # T848/840/B/LED/2
  • Zoro # G013758315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T848/840/B/LED/2
Zoro #
G013758315
UPC #
17801907957
Country of Origin
China

Description

Feit Electric's 18 W ballast by-pass Type B non-dimmable linear LED tubes replace T8 or T12 fluorescent and LED tubes. They require direct wiring by by-passing the existing ballast. This added installation step enables efficient operation and less maintenance over time. Each linear LED light produces 1800 Lumens, emitting the same light output level as traditional fluorescent linear lights, while using less energy. These versatile 4100 K cool white lights provide clean, neutral white light for both living and workspaces. Use them for multi-purpose lighting or task lighting wherever it is important to feel refreshed and ready to get things done. An ideal choice for most fluorescent linear tube replacement applications, use them in offices, garages, workspaces, warehouses and more. T48/840/B/LED/2 lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. They are mercury-free, with a shatter-resistant coating for safe and easy disposal. Each high-quality bulb offers accurate color-rendering, for more vibrant, true to life colors. Lower heat emission extends the life of the tube and ends do not turn black or burn with age. Enjoy lower maintenance costs compared to traditional fluorescent lights. The estimated energy cost is only $2.17 per year. Switch to LED linear lights for your space and get up to 35,000 hr of excellent light. That's 32 years based on 3 hr of daily use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.