
LED Bulb, Decorative, F15 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear
Mfr # BPF1560/850/FILED
Zoro # G013757547
product price: $9.99
/eaSold in multiples of 6 for $59.94
Key Features
Voltage
120
Watts
6
Dimmable
Yes
Rated Life
15000 hours
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPF1560/850/FILED
Zoro #
G013757547
UPC #
17801256963
Country of Origin
China
Details
Voltage
120
Watts
6
Color Temperature
5000K
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Outdoor
Light Color
Daylight
Incandescent Wattage Equivalency
60
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPF1560/850/FILED post lantern LED light bulb. This 5000K daylight F15 shape bulb is dimmable, lights up instantly and is perfect for outdoor lighting. The bulb replaces a 60 W equivalent incandescent bulb, produces a similar light output 500 Lumens but only uses 6 W of electricity or 90% less energy than a similar incandescent bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric bulbs have an average life of 15,000 hrs are RoHS compliant and are 100% mercury-free. Choose a dependable post lantern bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.