Zoro Homepage

LED Bulb, Flood/Spotlight, PAR38 Lamp, 75 W Equivalent, E26 Lamp Base, Clear

  • Mfr # PAR3875/10KLED/2

  • Zoro # G913756244


product price: $16.35
/ea

Key Features

Voltage
120 volts
Watts
10.5
Color Temperature
3000 kelvins
Dimmable
Non-Dimmable
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR3875/10KLED/2
Zoro #
G913756244
UPC #
17801542707
Country of Origin
China

Details

Voltage
120 volts
Watts
10.5
Color Temperature
3000 kelvins
Dimmable
Non-Dimmable
Lumens
750
Rated Life
11,000 hours
Light Technology
LED
Bulb Beam Angle
38 degrees
Incandescent Wattage Equivalency
75

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric PAR3875/10KLED/2 2/PK PAR38 75 W LED light bulbs. This 3000K warm white light is non-dimmable and will replace 75 W equivalent incandescent bulbs. It produces a similar light output 750 Lumens and uses 10.5 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric PAR38 bulbs have an average life of 11,000 hrs/10 years, are RoHS compliant and 100% mercury-free. Choose a nice weatherproof light for recessed lighting and outdoor security. Choose a dependable recessed & outdoor security bulb for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.