
LED Bulb, General Purpose, A15 Lamp, 40 W Equivalent, E12 Lamp Base, Dimmable
Mfr # BPA1540C/950CA/2
Zoro # G713757212
product price: $16.15
/eaKey Features
Voltage
120
Watts
5
Bulb Base Type
E12
Bulb Shape
A15
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPA1540C/950CA/2
Zoro #
G713757212
UPC #
17801153880
Country of Origin
China
Details
Voltage
120
Watts
5
Bulb Base Type
E12
Bulb Shape
A15
Color Temperature
5000
Dimmable
Yes
Lumens
450
Rated Life
15000 hours
Light Technology
LED
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPA1540C/950CA/2 two-pack 40 W A15 frost LED light bulbs. This 5000K daylight bulb is dimmable and will replace 40 W equivalent incandescent bulbs. It produces a similar light output 450 Lumens, uses 5 W of electricity and up to 88% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric crystal clear light bulbs have an average life of 15,000 hrs/13.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable Energy Star Approved decorative bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.