Zoro Homepage

LED Bulb, Globe, G25 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear

  • Mfr # BPG2560/927CA/FIL

  • Zoro # G007389044


product price: $9.59
/ea

Key Features

Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
2700
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG2560/927CA/FIL
Zoro #
G007389044
UPC #
17801359312
Country of Origin
China

Dimensions

Length
4.5

Details

Voltage
120
Watts
5.5
Bulb Shape
G25
Color Temperature
2700
Dimmable
Yes
Lumens
500
Rated Life
15,000 hours
Light Technology
LED
Bulb Finish
Clear
Incandescent Wattage Equivalency
60

Description

Enjoy all the benefits of advanced LED energysaving technology with the Feit Electric BPG2560927CAFIL 60 W G25 LED light bulb This 2700K soft white bulb is dimmable and will replace a 40 W equivalent incandescent bulb It produces a similar light output 500 Lumens, uses 55 W of electricity and up to 91 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric G25 light bulbs have an average life of 15,000 hrs are RoHS compliant and are 100 mercuryfree Choose a dependable bath and vanity bulb for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.