
LED Bulb, Track/Recessed, MR11 Lamp, 20 W Equivalent, GU4 Lamp Base, Dimmable, Clear
Mfr # BPFTD/930CA
Zoro # G613756674
product price: $13.79
/eaKey Features
Voltage
12
Bulb Base Type
GU4
Bulb Shape
MR11
Color Temperature
3000
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPFTD/930CA
Zoro #
G613756674
UPC #
17801751246
Country of Origin
China
Details
Voltage
12
Bulb Base Type
GU4
Bulb Shape
MR11
Color Temperature
3000
Dimmable
Yes
Lumens
210
Rated Life
25000 hours
Light Technology
LED
Wattage Equivalency
20
Bulb Beam Angle
40
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPFTD/930CA 20 W MR11 LED light bulb. This 3000K bright white bulb is dimmable and will replace a 20 W equivalent incandescent bulb. It produces a similar light output 210 Lumens, uses 2.8 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric MR11 bulbs have an average life of 25,000 hrs are RoHS compliant and 100% mercury-free. Choose a dependable 12 V track lighting bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.