
LED Bulb, Track/Recessed, MR16 Lamp, 35 W Equivalent, GU5.3 Lamp Base, Dimmable, Clear, 3PK
Mfr # BPFMW/930CA/3
Zoro # G413757550
product price:Â $27.49
/pk 3, $9.16/ea
Sold in multiples of 6 for $164.94
Key Features
Voltage
12
Watts
4
Bulb Base Type
GU5.3
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPFMW/930CA/3
Zoro #
G413757550
UPC #
17801751079
Country of Origin
China
Details
Voltage
12
Watts
4
Bulb Base Type
GU5.3
Color Temperature
3000K
Dimmable
Yes
Lumens
300
Rated Life
25,000 hours
Light Technology
LED
Light Color
Bright White
Indoor/Outdoor Usage
Indoor/suitable for damp locations
Incandescent Wattage Equivalency
35
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric BPFMW/930CA/3 35 W FMW GU5.3 MR16 LED light bulb. These 3000K bright white bulbs are dimmable and will replace a 35 W equivalent incandescent bulb. It produces a similar light output 300 Lumens but only uses 4 W of electricity. Get instant on to full brightness with relatively cool running performance. This Feit Electric MR16 bulb has an average life of 25,000 hrs is RoHS compliant and 100% mercury-free. Choose a dependable 12 V MR16 track and recessed lighting bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.