Zoro Homepage

LED E26 A15 SW 60W, 2PK

  • Mfr # BPA1560927WFIL2

  • Zoro # G916066517


product price: $14.85
/pk 2, $7.43/ea

Key Features

Bulb Finish
Clear
Light Color
Daylight
Length
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPA1560927WFIL2
Zoro #
G916066517
UPC #
17801360493
Country of Origin
China

Dimensions

Length
3.2 in

Details

Bulb Finish
Clear
Light Color
Daylight
Item
Filament LED Bulb

Description

Feit White A15 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence 2 pk


  • Upgrade your lighting to Feit Electric's elegant Exposed White Filament LED Bulbs for a fresh take on vintage bulbs.
  • These first-of-their-kind white filament bulbs take a traditional clear glass A-shape bulb and add lower-profile white filaments.
  • Unlike y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.