Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit G25 E26 (Medium) LED Bulb Amber 40 Watt Equivalence 1 pk

  • Mfr # G25/VG/LED

  • Zoro # G3901787


product price: $11.59
/ea

Key Features

Voltage
120V
Watts
5 Watts
Bulb Shape
Globe
Color Temperature
2100 kelvins
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25/VG/LED
Zoro #
G3901787
UPC #
17801179965
Country of Origin
China

Dimensions

Length
4.7 inches

Details

Voltage
120V
Watts
5 Watts
Bulb Shape
Globe
Color Temperature
2100 kelvins
Dimmable
Yes
Lumens
350
Rated Life
13.7 years / 15,000 hours
Light Technology
LED
Wattage Equivalency
5 watts
Bulb Finish
Amber glass

Description

Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric G25VGLED 5W LED Original Vintage Light Bulb. The amber glass bulb produces a light output of 350 lumens and uses 5 watts of electricity, 88 percent less energy than an equivalent incandescent bulb. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100 percent mercury-free. Choose a dependable decorative bulb for residential or commercial applications.


  • • Flexible filament design
  • • Amber glass with a vintage style finish
  • • Lights up instantly
  • • Ideal for decorative applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.