
LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Daylight Light
Mfr # A800/850/10KLED
Zoro # G413757352
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Voltage
120
Watts
8.5
Bulb Shape
A19
Color Temperature
5000
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A800/850/10KLED
Zoro #
G413757352
UPC #
17801143874
Country of Origin
China
Dimensions
Length
4.4
Details
Voltage
120
Watts
8.5
Bulb Shape
A19
Color Temperature
5000
Dimmable
Non-Dimmable
Lumens
800
Rated Life
11,000 hours
Light Technology
LED
Light Color
Daylight
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A800/850/10KLED A19 60 W LED light bulb. The 5000K daylight light is non-dimmable and will replace a 60 W equivalent incandescent bulb. It produces a similar light output 800 Lumens, uses 8.5 W of electricity and up to 86% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Choose a nice bright light for daily tasks and a dependable choice for any general-purpose residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.