Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Daylight Light

  • Mfr # OM60DM/950CA

  • Zoro # G913756381


product price: $6.89
/ea

Key Features

Voltage
120V
Watts
8.8
Bulb Shape
A19
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60DM/950CA
Zoro #
G913756381
UPC #
17801154405
Country of Origin
China

Details

Voltage
120V
Watts
8.8
Bulb Shape
A19
Color Temperature
5000K
Dimmable
Yes
Lumens
800
Rated Life
25,000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Wattage Equivalency
60 W
Light Color
Daylight

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 60 W LED Light Bulb. This 5000K daylight bulb is dimmable and will replace a 60 W equivalent incandescent bulb. It produces a similar light output 800 Lumens uses 8.8 W of electricity, is omni-directional and uses up to 85% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric A19 bulbs have an average life of 25,000 hrs/22.8 years are RoHS compliant and 100% mercury-free. Choose a dependable Energy Star approved bulb for general-purpose residential or commercial applications. Suitable for enclosed fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.