
LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Soft White Light
Mfr # A800/827/10KLED
Zoro # G713756970
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Voltage
120
Watts
10
Bulb Shape
A19
Rated Life
11,000 hours
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A800/827/10KLED
Zoro #
G713756970
UPC #
17801143515
Country of Origin
China
Dimensions
Length
4.4
Details
Voltage
120
Watts
10
Bulb Shape
A19
Color Temperature
2700
Lumens
800
Rated Life
11,000 hours
Light Technology
LED
Light Color
Soft White
Incandescent Wattage Equivalency
60
Description
Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric A800/827/10KLED 60 W equivalent A19 LED light bulb. This 2700K soft white light is non-dimmable and will replace a 60 W equivalent incandescent bulb. It produces a similar light output 800 Lumens, uses 10 W of energy and up to 83% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Choose a dependable general-purpose bulb for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.