Zoro Homepage

LED Light Bulb, Globe, G16 Lamp, E12 Lamp Base, Dimmable, 5000 K Color Temp

  • Mfr # BPG1660950CAFIL/2

  • Zoro # G307455616


product price: $12.75
/ea
Sold in multiples of 6 for $76.50

Key Features

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
E12
Bulb Shape
G16
Color Temperature
5000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPG1660950CAFIL/2
Zoro #
G307455616
UPC #
17801311372
Country of Origin
China

Dimensions

Length
828 mm
Bulb Dia.
503 mm

Details

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
E12
Bulb Shape
G16
Color Temperature
5000 K
Dimmable
Dimmable
Lumens
500 lumens
Rated Life
15,000 hours
Light Technology
LED
Color Rendering Index
CRI 95
Wattage Equivalency
55 W

Description

Feit Electric LED Light Bulb, Globe, Wattage Rating 55 W, Lamp Base E12, Lamp Shape G16, Lumens 500 Lumens, Dimmable Dimmable, Color Temperature 5000 K, Color Rendering Index CRI 95, Average Life 15,000 hr, Dimensions 503 mm Dia x 828 mm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.