This item is Discontinued.

Feit Electric LED PL GX24Q-3 CW 26W PL26E/V/841/LED

LED PL GX24Q-3 CW 26W (Discontinued)

  • Mfr # PL26E/V/841/LED
  • Zoro # G3905619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL26E/V/841/LED
Zoro #
G3905619
UPC #
17801809879
Country of Origin
China

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feat Electric 26-Watt Recessed Vertical PL LED Lamp. This 4100K cool white light is non-dimmable and will replace a GX24Q-3 4 pin 26-Watt equivalent fluorescent bulb. It produces a similar light output (800-Lumens) uses 11.3-watts of electricity and up to 57% less energy than a standard fluorescent light bulb. Get instant on to full brightness with relatively cool running performance. Feat Electric PL lamps have an average life of 25 000-hours/22.8-years are RoHS compliant and 100% mercury free. Choose a dependable bulb for general purpose and task lighting for residential or commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.