Shop FEIT ELECTRIC
See all product information
Create Account
LEDR56B/6WYCA Retrofit LED Downlight, 10.2 W, 120 V, LED Lamp, White, 6PK
- Mfr # LEDR56B6WYCA
- Zoro # G323562701
product price:Â
$
92.59
/pk of 6, $15.43/ea
Key Features
Voltage
120 V
CRI
90
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Fixture Size
2-1/2 in L x 7-1/2 in W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDR56B6WYCA
- Zoro #
- G323562701
- UPC #
- 017801478686
- Country of Origin
- China
- Voltage
- 120 V
- CRI
- 90
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Watts
- 10.2 W
- Lumens
- 925 lm
- Lamp Type
- LED
- Housing Color
- White
- Trim Type
- Retrofit
- Rated Life
- 50000 hr
- Bulb Base Type
- E26
Dimensions
- Fixture Size
- 2-1/2 in L x 7-1/2 in W
Description
Upgrade older recessed lighting to energy-saving LED with Enhance LED recessed downlights from Feit Electric. These dimmable adjustable white lights fit most 5 and 6 in housings. each kit comes with a standard base adapter and a pre-mounted trim for fast, easy replacement of recessed bulbs. Adjustable white color lets you preset your preferred color temperature using a toggle on the fixture or switch any time from a wall switch. Match your current lighting or get the ideal light in every room for every mood. 90+ CRI LED provides our highest quality light, for the most vibrant colors and natural skin tones. They produce up to 925 Lumens using only 10.2 W- up to 87% less energy than an equivalent 75 W incandescent light. A baffle trim design adds extra softness and a comforting glow to the light. Choose a dependable LED fixture that looks great while saving on energy costs and lasting decades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.