Backlit Panel Doorkit, 35 W, 2 ft
- Mfr # PANELRDKIT2A35UNHD8SC714WH
- Zoro # G724159067
product price:Â
$
99.29
/ea
Sold in multiples of 2 for
$198.58
Key Features
Color Rendering Index
80
Light Output
3,850 lm
Max. Fixture Wattage
35 W
Color Selectable
Selectable
Standards
FCC, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PANELRDKIT2A35UNHD8SC714WH
- Zoro #
- G724159067
- UPC #
- 0046135664809
- Country of Origin
- Mexico
- Item
- Backlit Panel Doorkit Dual 2A compatible with most fluorescent troffers,2200 / 3300 / 3850lm, 20, 30, or 35W, 110LPW, 3-CCT Sele
- Color Rendering Index
- 80
- Light Output
- 3,850 lm
- Max. Fixture Wattage
- 35 W
- Color Selectable
- Selectable
- Standards
- FCC, RoHS
- Dimmable
- Yes
- Kit Contents
- Mounting Accessories
- Voltage
- 120 to 347V AC
- Lumen Selectable
- Selectable
- Dimming Method
- 0-10V
- Series
- EZ SWAP
- For Bulb Type
- Integrated LED
- Color Temperature
- 3500K, 4000K, 5000K
- Driver Case
- M-Case Linear
- LED Replacement For
- 2 Lamp T8 22W
Dimensions
- Overall Length
- 22 1/8 in
- Overall Width
- 21 1/2 in
- Overall Height
- 2 3/8 in
- Nominal Length
- 2 ft
- Nominal Width
- 2 ft
- Wire Rope Length
- 22 1/8 in
- Length
- 22 1/8 in
Description
Backlit Panel Doorkit Dual 2A compatible with most fluorescent troffers,2200 / 3300 / 3850lm, 20, 30, or 35W, 110LPW, 3-CCT Sele, 120 to 347V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 2 3/8 in, Overall Length 22 1/8 in, Overall Width 21 1/2 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Kit Contents Mounting Accessories, LED Replacement For 2 Lamp T8 22W, Max. Fixture Wattage 35 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.