Zoro Homepage

Light bulb, LED, Dec Chndlr, 40w E, PK72

  • Mfr # CTF40/10KLED/3/24

  • Zoro # G1444302


product price: $202.99
/pk 72, $2.82/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
B10
Color Temperature
3000 CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTF40/10KLED/3/24
Zoro #
G1444302
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Dec Chndlr,40w E,PK72
Voltage
120 V
Watts
4.5 W
Bulb Base Type
E12
Bulb Shape
B10
Color Temperature
3000 CCT
Dimmable
No
Lumens
300 lm
Rated Life
11,000 hr
Light Technology
LED - SMD
Wattage Equivalency
40 W
Bulb Finish
White

Description

Package Quantity 72

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.