Zoro Homepage

Light bulb, LED, Filament style, 4, PK48

  • Mfr # BPCFC40927CAFIL2RP24

  • Zoro # G1445194


product price: $174.99
/pk 48, $3.65/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
3.3 W
Bulb Base Type
E12
Bulb Shape
BA10
Color Temperature
2700 CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCFC40927CAFIL2RP24
Zoro #
G1445194
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,Filament style,4,PK48
Voltage
120 V
Watts
3.3 W
Bulb Base Type
E12
Bulb Shape
BA10
Color Temperature
2700 CCT
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED - Filament
Standards
Title 20
Wattage Equivalency
40 W
Bulb Finish
Clear

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.