Zoro Homepage

Light bulb, LED, G25 Globe, 40w Eq, PK36

  • Mfr # G2540927CAFIL3/RP/12

  • Zoro # G1444415


product price: $210.99
/pk 36, $5.86/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Watts
3.8 W
Bulb Shape
G25
Dimmable
Yes
Lumens
350 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2540927CAFIL3/RP/12
Zoro #
G1444415
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,G25 Globe,40w Eq,PK36
Voltage
120 V
Watts
3.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Color Temperature
2700 K
Dimmable
Yes
Lumens
350 lm
Rated Life
15,000 hr
Light Technology
LED
Wattage Equivalency
40 W
Standards
Energy Star, UL Listed
Bulb Finish
Transparent

Description

Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.