
Light bulb, LED, PAR30L, 750 lmns, PK24
Mfr # PAR30LDM/930CA/2/12
Zoro # G1444284
product price: $173.99
/pk 24, $7.25/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Watts
8.3 W
Bulb Shape
PAR30L
Bulb Housing
Plastic
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR30LDM/930CA/2/12
Zoro #
G1444284
UPC #
-
Country of Origin
China
Details
Item
Light bulb,LED,PAR30L,750 lmns,,PK24
Voltage
120 V
Watts
8.3 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Plastic
Color Temperature
3000 K
Dimmable
Yes
Lumens
750 lm
Rated Life
25,000 hr
Light Technology
LED
Wattage Equivalency
75 W
Standards
UL Listed
Bulb Finish
Frosted
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.