Zoro Homepage

Power Strip, Smart, USB, 5 ft, White

  • Mfr # POWERSTRIP/WIFI

  • Zoro # G401555489


product price: $48.99
/ea

Key Features

Type
Smart, USB
Number of Outlets
4
Cord Length
5 ft
Color
White
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POWERSTRIP/WIFI
Zoro #
G401555489
UPC #
17801722291
Country of Origin
China

Dimensions

Cord Length
5 ft

Details

Item
Power Strip
Type
Smart, USB
Number of Outlets
4
Color
White
Standards
ETL Approved

Description

The Wi-Fi-enabled Smart Powerstrip from Feit Electric turns any device into a smart device. Four outlets and 4 USB ports allow control over plugged-in devices from anywhere individually or together with one smart plug. Ideal for home appliances, lights, and more. Control from anywhere - turn on or off and set schedules or timers with an intuitive smartphone app. Turn one light on at a time or combine devices together in groups for unified control with one single tap. Schedule holiday lights and floor lamps to turn on at sunset or turn off at a specific time each night. An LED indicator lights up when the plugged-in device is connected. Use simple voice commands with Alexa or Google Assistant. Easy Wi-Fi setup must be done on a 2.4 GHz network. No fees are required to use the Feit Electric app.


  • • Ideal for indoor lights, appliances and more
  • • Control with simple voice commands using Amazon Alexa / Google Assistant
  • • Power on or off, set groups and schedules with smartphone app
  • • Compatible with entire range of Feit Electric smart products and accessories, no hub required
  • • Minimum system requirements for the app are devices running iOS 9.3 or Android 4.4
  • • Built in WiFi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.