Zoro Homepage

RP LED Bulb, Decorative, B10 Lamp, 60 W Equivalent, E12 Lamp Base, Dimmable, Clear

  • Mfr # BPCTC60927CAFIL/2

  • Zoro # G707386312


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
E12
Bulb Shape
B10
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCTC60927CAFIL/2
Zoro #
G707386312
UPC #
17801211184
Country of Origin
China

Dimensions

Length
952 mm
Bulb Dia.
35 mm

Details

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
E12
Bulb Shape
B10
Color Temperature
2700 K
Dimmable
Dimmable
Lumens
500 lumens
Rated Life
15,000 hours
Light Technology
LED
Color Rendering Index
CRI 90
Bulb Finish
Clear

Description

Feit Electric LED Bulb, Decorative, Wattage Rating 55 W, 120 V, Lamp Base E12, Lamp Shape B10, Lamp Material Glass, Lamp Finish Clear, Lumens 500 Lumens, Dimmable Dimmable, Light Color Soft White, Color Temperature 2700 K, Color Rendering Index CRI 90, Average Life 15,000 hr, Dimensions 35 mm Dia x 952 mm L, Incandescent Equivalent 60 W, Efficiency 90 LumensW, Includes 2 LED Bulbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.