Zoro Homepage

Smart Security Flood Light with Camera, 120 V, 2-Lamp, LED Lamp, Daylight, 5000 Lumens

  • Mfr # SEC5000/CAM/WIFI

  • Zoro # G616043993


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC5000/CAM/WIFI
Zoro #
G616043993
UPC #
17801738902
Country of Origin
China

Description

The Feit Electric smart floodlight security camera makes it easy to upgrade your exterior lighting to a home security system. Check in on your home from any location using your smart mobile device. Feel the protection of powerful home security in the palm of your hands. Two-way talking and a 100 dB siren scare off intruders, while powerful 5000 Lumens lights leave no dark corners to hide. It has a wide-view camera and detects motion even in the dark with night vision. Receive push notifications when motion is detected up to 32 ft away. Record in 1080P high-definition to see faces and read license plates. Capture, play back and share video and still recordings on your mobile device. Store videos and images on a separately sold micro SD card for added security and convenience. Unlike cloud-controlled devices, there are no monthly fees to store saved content. The SEC5000/CAM/WIFI floodlight camera is ready to go out of the box. No hub or special smart home hardware required. It installs easily in minutes with a 2.4 GHz Wi-Fi connection. Choose a durable smart floodlight camera with no monthly fees and hassle-free installation. Compatible with Alexa and Google Home smart assistants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.