Shop Z-LITE
See all product information
Create Account
Stylet Outdoor Wall, 2-Light, 4.75 In.W x 24 In.L x 3.75 In.H, Sand Black/White
- Mfr # 5007-24BK-LED
- Zoro # G411672879
product price:Â
$
322.00
/ea
Free Shipping & Returns
Key Features
Width
4.75 in
Height
3.75 in
Length
24 in
Watts
12
Color Temp.
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5007-24BK-LED
- Zoro #
- G411672879
- UPC #
- 685659191127
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Height
- 3.75 in
- Length
- 24 in
- Backplate Dimensions
- 7"L x 4.75"W
Details
- Item
- Outdoor Wall
- Watts
- 12
- Color Temp.
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL
- CRI
- 90
- Lamp Included
- No
- LED Source Lumen
- 2430
- Location Rating
- Wet
- Bulb Base
- LED
- Shade Finish/Color
- White
- Dimmable
- Yes
- Shade Material
- Acrylic
- Number of Lights
- 2
- Frame Material
- Aluminum
- Collection
- Stylet
- LED Delivered Lumen
- 1250
- Frame Finish
- Sand Black
Description
Infuse your exterior space with a rich wash of illumination with this modern two-light outdoor wall light. Its facing receives a textured, marine-grade sand black finish to highlight a sleek, slim silhouette complete with sharp corners and clean lines. From behind, light glows from two energy efficient LEDs through a white diffuser for the perfect lighting in every setting. This fixture offers selectable color temperature with five options ranging from 2700K to 5000K for the perfect ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.