Zoro Homepage

Solar Panel, 5V, Micro USB Cable

  • Mfr # PANEL/SOL/CAM

  • Zoro # G606614165


product price: $53.35
/ea

Key Features

Voltage @ Maximum Power Point
5V
Overall Width
7 in
Overall Height
9 in
Overall Depth
1/2 in
Connector
Micro USB Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANEL/SOL/CAM
Zoro #
G606614165
UPC #
17801728415
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
9 in
Overall Depth
1/2 in

Details

Item
Solar Panel
Voltage @ Maximum Power Point
5V
Connector
Micro USB Cable

Description

This solar panel accessory connects to the Feit Electric outdoor smart camera and charges the battery without the need for plugging into an outlet. The Feit Electric is a solar panel charger that connects to your Feit Electric outdoor camera keeping it continuously charged. This panel comes complete with a 9 ft. Micro USB Cable and adjustable mounting bracket to easily position the solar panel for optimal sun exposure. The enclosure is designed to withstand rough weather conditions and is water-resistant with operating temperatures of -4 degrees Fahrenheit to 122 degrees.


  • • Solar panel battery charges camera without bulky outlet cords
  • • Heavy-duty construction
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.