T48/841/LEDG2 LED Bulb, Linear, Plug and Play, T8, T12 Lamp, G13 Lamp Base, Frosted, Cool White Light

  • Mfr # T48/840/LEDG2

  • Zoro # G713758202


product price:  $25.45
/ea
Sold in multiples of 4 for $101.80

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T48/840/LEDG2
Zoro #
G713758202
UPC #
17801907315
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric T48/841/LED 4 ft T8/T12 LED plug-and-play lamps. This 4100K cool white light is non-dimmable and has a 180 deg rotating endcap for adjusting light direction. It produces a similar fluorescent lamp output 1700 Lumens, uses 14 W of electricity and up to 56% less energy than a standard fluorescent lamp. Get instant on to full brightness even in sub-zero temperatures with relatively cool running performance. Feit Electric shatterproof T8/T12 lamps have an average life of 50,000 hrs/45.7 years are RoHS compliant and are 100% mercury-free. Choose a dependable flicker-free lighting for residential or commercial applications. No replacement of the ballast or installation of LED driver or removal of old ballast required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.