White B10 E26 (Medium) Filament LED Bulb Soft White 40 Watt Equivalence, 2PK

  • Mfr # BPETC40927WFIL2

  • Zoro # G722433688


product price: $17.89
/pk 2, $8.95/ea

Key Features

Three Way Bulb
No
Light Color
Soft White
Wattage Equivalency
40 Watt Equivalence
Average Rated Life
15000 hr
Bulb Base Type
E26 (Medium)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPETC40927WFIL2
Zoro #
G722433688
UPC #
017801311938
Country of Origin
China

Details

Three Way Bulb
No
Light Color
Soft White
Wattage Equivalency
40 Watt Equivalence
Average Rated Life
15000 hr
Bulb Base Type
E26 (Medium)
Bulb Shape Type
B10
Item
Filament LED Bulb
Features
Dimmable/Filament
Standards
California Title 20 Compliant
Energy Star Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.