Zoro Homepage

Carb Mounting Gasket, 60002

  • Mfr # 60002

  • Zoro # G7800406


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Paper
Carburetor Flange Type
Carter 4-Barrel
Number of Barrels
4
Opening Style
4-Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60002
Zoro #
G7800406
UPC #
84113802638
Country of Origin
Unknown

Details

Material
Paper
Item
Carburetor Base Plate Gasket
Carburetor Flange Type
Carter 4-Barrel
Number of Barrels
4
Opening Style
4-Hole

Description

Carb Mounting Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.