
Engine Valve Cover Gasket Set, VS 50509 R
Mfr # VS 50509 R
Zoro # G5516251
product price: $49.25
/eaKey Features
Material
PermaDry molded rubber
Thickness
0.305in
Configuration
One Piece
Mounting Hole Quantity
8
Grade Type
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS 50509 R
Zoro #
G5516251
UPC #
614046622968
Country of Origin
United States
Dimensions
Thickness
0.305in
Details
Material
PermaDry molded rubber
Configuration
One Piece
Mounting Hole Quantity
8
Grade Type
Premium
Description
Fel-Pro gaskets offer 100% vehicle sealing with application-specific materials to give you sealing solutions with the performance and durability professionals trust. Fel-Pro specializes in the development of leading-edge gasket materials and designs. They are engineered specifically for the repair environment, where engine castings and other critical mating surfaces, that have typically seen thousands of miles of service, are worn.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.