Zoro Homepage

Fel Pro Gaskets Valve Cover Gas, Vs12993C

  • Mfr # VS12993C

  • Zoro # G9697279


product price: $13.89
/ea

Key Features

Mounting Hole Quantity
4
Material
Blue Stripe cork-rubber
Grade Type
Premium
Configuration
One Piece
Thickness
0.13in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS12993C
Zoro #
G9697279
UPC #
19826538666
Country of Origin
Unknown

Dimensions

Thickness
0.13in

Details

Mounting Hole Quantity
4
Material
Blue Stripe cork-rubber
Grade Type
Premium
Configuration
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.