Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEL PRO HP 1442 Exhaust Header Gasket Sets - 2.04 In. Length- Rectangle

  • Mfr # F29-1442

  • Zoro # G715854308


product price: $54.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F29-1442
Zoro #
G715854308
UPC #
84113014420
Country of Origin
China

Description

Fel-Pro performance exhaust header gaskets the performance version of an exhaust manifold gasket resist blowout and burnout and provide good exhaust flow. Fel-Pro performance exhaust header gaskets consist of a high density fiber facing material attached to both sides of a perforated steel core. This design provides a durable gasket that will seal slightly warped surfaces. Also we use an antistick coating that allows the gasket to move without sustaining damage and helps the gasket accommodate the expansion and contraction of the head and headers. Fel-Pro designs the exhaust header gaskets with slotted bolt holes so you can easily slip the gasket in place and then tighten the bolts. The high density fiber retains the torque to ensure the seal. Features -Material - Perforated Steel Core With Anti Stick Coating -Port Shape - Rectangular -Port Length - 2.04 in. -Port Width - 1.4 in. -Fits for various make models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.