Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Pruning Shears Wood Kit with Battery

  • Mfr # FELCO 834W

  • Zoro # G016460291


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Blade Material
F-GOLD Coated
Cutting Capacity
1.34 in
Battery Capacity
3.0Ah
Blade Type
Bypass
Charge Time
2 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FELCO 834W
Zoro #
G016460291
UPC #
783929101293
Country of Origin
Switzerland

Details

Blade Material
F-GOLD Coated
Cutting Capacity
1.34 in
Battery Capacity
3.0Ah
Blade Type
Bypass
Charge Time
2 Hours
Battery Life
8 Hours
Battery Type
14.4V Lithium-Ion
Recommended For
Tree Branches

Description

FELCO 834W, a robust electric pruning shear engineered for effortless branch cutting. Equipped with two interchangeable 14.4V high-capacity batteries, this tool ensures uninterrupted work - while one battery powers the shear, the other stands ready as a backup. This innovative system allows arborists and landscaping professionals to tackle extensive pruning jobs without productivity-killing downtime.
FELCO 834W kit includes:
FELCO 834W
2x 14.4V, 3.0Ah batteries
2-way charger
Extension cable 1.5m
Sharpener FELCO 903
Grease pump and biodegradable grease
Torx screwdriver
Holster kit with belt and battery pouch
T-handle key with 12mm and Allen bits
User Guide and Quick Start Guide

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.