Zoro Homepage

Cordless Vineyard Pruning Kit

  • Mfr # FELCO 834V

  • Zoro # G416460303


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3.0Ah
Blade Type
Bypass
Blade Material
F-GOLD Coated
Charge Time
2 Hours
Cutting Capacity
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FELCO 834V
Zoro #
G416460303
UPC #
783929101262
Country of Origin
Switzerland

Details

Battery Capacity
3.0Ah
Blade Type
Bypass
Blade Material
F-GOLD Coated
Charge Time
2 Hours
Cutting Capacity
1.18 in
Battery Life
8 Hours
Recommended For
Vines
Battery Type
14.4V Lithium-Ion

Description

FELCO 834V Electric Pruning Shear, designed for effortless cutting. This powerful tool comes with two long-lasting 14.4 V batteries, ensuring you stay productive. Lightweight and easy to use, the FELCO 834V is perfect for professionals, delivering exceptional durability and sharpness for efficient, long-lasting performance.FELCO 834W kit includes:
FELCO 834V
2x 14.4V, 3.0Ah batteries
2-way charger
Extension cable 1.5m
Sharpener FELCO 903
Grease pump and biodegradable grease
Torx screwdriver
Holster kit with belt and battery pouch
T-handle key with 12mm and Allen bits
User Guide and Quick Start Guide

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.