
Rounded-Tip Snip Blade, Carbon Steel Steel Handle, 4.72 in Tool L
Mfr # FELCO 330
Zoro # G716460270
product price: $32.39
/eaKey Features
Handle Material
Steel
Overall Length
4.72 in
Blade Material
Carbon Steel
Blade Type
Rounded-Tip Snip
Right or Left Handed
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FELCO 330
Zoro #
G716460270
UPC #
783929102290
Country of Origin
Switzerland
Dimensions
Overall Length
4.72 in
Details
Handle Material
Steel
Blade Material
Carbon Steel
Blade Type
Rounded-Tip Snip
Right or Left Handed
Ambidextrous
Description
The FELCO 330 fruit clipper is the new essential tool for harvesting oranges, citrus, mandarines and apples with ease. Its curved blade ensures damage-free cuts near the peel, while its hot-forged carbon steel construction promises long lasting durability. Designed with an ergonomic leather strap for a perfect grip, the FELCO 330 combines precision, comfort and durability in every cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.