
Scissors Blade, Stainless Steel, Non-Stick Coating PTR Polymer Handle, 1.37 in Tool L
Mfr # FELCO 420
Zoro # G216460244
product price: $37.19
/eaKey Features
Overall Length
1.37 in
Blade Material
Stainless Steel, Non-Stick Coating
Handle Material
PTR Polymer
Blade Type
Scissors
Right or Left Handed
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FELCO 420
Zoro #
G216460244
UPC #
783929600079
Country of Origin
Switzerland
Dimensions
Overall Length
1.37 in
Details
Blade Material
Stainless Steel, Non-Stick Coating
Handle Material
PTR Polymer
Blade Type
Scissors
Right or Left Handed
Ambidextrous
Description
Its non-stick coating repels sap, making the FELCO 420 extremely efficient for smooth and precise cuts. The measurement on the blades allows to caliber perfectly buds, while the unique ergonomic FELCO designed handles, with soft touch and integrated finger rest on corners, provides optimal grip in hand and reduced tension. The narrow cutting head and long blades of the FELCO 420 will be your best allies in your trimming work. Taking care of flowers and shrubs will not feel the same anymore.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.