
Scissors Blade, Stainless Steel, Non-Stick Coating PVC Handle, 6 in Tool L
Mfr # FELCO 455
Zoro # G216460275
product price: $34.85
/eaKey Features
Overall Length
6 in
Handle Material
PVC
Blade Type
Scissors
Blade Material
Stainless Steel, Non-Stick Coating
Right or Left Handed
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FELCO 455
Zoro #
G216460275
UPC #
783929600062
Country of Origin
Switzerland
Dimensions
Overall Length
6 in
Details
Handle Material
PVC
Blade Type
Scissors
Blade Material
Stainless Steel, Non-Stick Coating
Right or Left Handed
Right
Description
The FELCO 455 is the ideal complement to help you with your daily tasks. Whether home gardening, decorating or cooking, its high-quality stainless steel blades with non-stick coating will give you incredibly smooth, precise cuts. The coating on blades repels glue or sap, making the FELCO 455 easy to clean. The handles are made of PVC polymer and designed for large size, right-handed users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.