Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fell Marine Marine MOB+ Wireless Kill Switch Basepack - Grey 72.380.206

Marine MOB+ Wireless Kill Switch Basepack - Grey (Discontinued)

  • Mfr # 72.380.206
  • Zoro # G4674696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72.380.206
Zoro #
G4674696
UPC #
850022007255
Country of Origin
China

Description

MOB+ Wireless Kill Switch Basepack - Grey *Requires an xTAG or an xBAND* MOB+ Wireless Kill Switch is made on your terms. The system consists of an easy to install xHUB mounted in your boat and a wearable xFOB . The two communicates wirelessly with each other. Wear the xFOB as it suits you. MOB+ Wireless Kill Switch offer a range of wearable options for you to be most comfortable using the system. The xFOB has more than 300 hours of battery life, and is powered by an easy to change standard coin cell battery. The xHUB connects to power (12V-24V) and to your engine stopping system. Intuitive and easy usage through a one-click user interface. Just click the xFOB once when you enter your boat and you are ready to go! Technology MOB+ sets a new standard for wireless kill switches and safety onboard. MOB+ is developed to provide 100% stability and save you in just one second should you fall over board. WiMEA Protocol is a revolutionizing wireless technology developed specifically for its purpose; to give you as a boat driver freedom and safety. With 100% requirements for robustness and durability, only the most advanced wireless technology does the job. FELL Marine has therefore developed WiMEA Protocol Wireless Marine Electronics Algorithm. Features: One-Click: Click once and you are connected. Up to 300 hours of battery life Freedom Onboard - Up to 50' range. 4D antenna diversity ensures a robust connection. Enjoy higher seas and stronger winds Automatic Engine Stop - If you fall over board the engine will stop as you hit the water Easy - Click once to disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.