Shop FELLOWES

52145 Executive Presentation Binding System Covers- 11-1/4 x 8-3/4- Navy- 50/Pack

  • Mfr # 52145
  • Zoro # G903954278

product price: 
$
64.55
/ea

Key Features

Color
Navy
Material
Vinyl
Width
8.8"
Height
11.3"
For Use With
Presentation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52145
Zoro #
G903954278
UPC #
77511521454
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.8"
Height
11.3"
Depth
0.1"
Sheet Size
8 3/4" Width x 11 1/4" Length

Details

Item
Binding Cover
Color
Navy
Material
Vinyl
For Use With
Presentation
Features
Unpunched
Shape
Rectangular

Description

Give a stylish boardroom elegance to any document with the look and feel of leather. Use with any binding system except thermal.
  • Back Cover Color: Navy.
  • Front Cover Color: Navy.
  • Dimensions: 11-1/4 x 8-3/4.
  • Material: Vinyl.
  • Window(s): No.
  • Punched/Unpunched: Unpunched.
  • Corners: Rounded Corners.
  • Texture/Design: Leatherlike Texture.
  • Binding System(s) Compatibility: Comb Wire.
  • Grade: High.
  • Quantity: 50 per pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.