Shop FELLOWES
See all product information
Create Account
SPINES, COMBIND, 1in, BK, 10CT, 10PK
- Mfr # 52383
- Zoro # G423365974
product price:Â
$
9.95
/pk of 10, $0.99/ea
Key Features
Application
Report, Document, Presentation
Thickness
1 in
Material
Plastic
Size
11 in
For Use With
Fellowes or Any Standard 19-Ring Comb-Binding System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52383
- Zoro #
- G423365974
- UPC #
- 77511523830
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 1 in
- Size
- 11 in
- Media Size Capacity
- 1 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Application
- Report, Document, Presentation
- Material
- Plastic
- Item
- Binding Comb
- For Use With
- Fellowes or Any Standard 19-Ring Comb-Binding System
- Color
- Black
- Sheet Capacity
- 200
- Shape
- Round
- Sheet Standard
- Letter
Description
Professional look for reports & presentations, Use with any standard, 19-ring comb-binding system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.