Shop FELLOWES
See all product information
Create Account
8031101 Monitor Riser Supports 21 in Monitors
- Mfr # 8031101
- Zoro # G103988035
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.2 in
Overall Width
19.9 in
Overall Depth
14.1 in
Color
Black, Silver
Material
High Performance Steel (HPS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8031101
- Zoro #
- G103988035
- UPC #
- 43859470976
- Country of Origin
- China
- Color
- Black, Silver
- Material
- High Performance Steel (HPS)
- Item
- Monitor Riser
- Number of Drawers
- 1
- Features
- Scuff Resistant, Scratch Resistant, Non-skid Feet, Comfortable, Accessory Tray, Rubber Feet
- Load Capacity
- 80 lb
- Adjustable
- Yes
- Compatible With
- Supports large CRT or TFT monitors
- Mounting
- Desktop
- Assembly
- Assembled
- Number of Trays
- 1
Dimensions
- Overall Height
- 4.2 in
- Overall Width
- 19.9 in
- Overall Depth
- 14.1 in
- Monitor Size
- 21 in
- Height Range
- 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.