Shop FELLOWES
See all product information
Create Account
Standard Monitor Riser Up to 60lb Platinum Graphite 91712
- Mfr # 91712
- Zoro # G103994241
product price:Â
$
58.49
/ea
Key Features
Overall Height
4"
Overall Width
13.1"
Overall Depth
13.5"
Color
Graphite, Platinum
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91712
- Zoro #
- G103994241
- UPC #
- 77511917127
- Country of Origin
- China
- Color
- Graphite, Platinum
- Material
- Plastic
- Display Type
- CRT, LCD
- Item
- Monitor Riser
- Features
- Comfortable, Cable Management, Cord Management, Rubber Feet, Non-skid Feet
- Load Capacity (Lb.)
- 60 lb
- Assembly
- Not Required
- Form Factor
- Desktop
Dimensions
- Overall Height
- 4"
- Overall Width
- 13.1"
- Overall Depth
- 13.5"
- Monitor Size
- 21"
- Height Range
- Yes
- Minimum Adjustable Stand Height
- 2"
- Maximum Adjustable Stand Height
- 4"
Description
Innovative stacking columns raise your monitor to your most comfortable level reducing neck back and eye strain and fatigue. Sturdy construction ensures strength and durability. Designed to support most 17" monitors up to 60 lbs. Nonskid rubber foot rings for stability. Made from durable high-impact plastic that works with any decor.
Stand Type: Monitor. Width: 13-1/8". Depth: 13-1/2". Maximum Height: 2". Color: Platinum/Graphite. Material: High-Impact Plastic. Desktop Stand Special Features: Adjusts from 2" to 4".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.