8031207 Deluxe Keyboard Drawer- 20-7/8 x 11-3/4- Black/Silver
- Mfr # 8031207
- Zoro # G303981263
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Easy to install and adjust plus attractive new look and color
Recycled Content
100%
Recycled
Yes
Max. Height Adjustment
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8031207
- Zoro #
- G303981263
- UPC #
- 43859470921
- Country of Origin
- Taiwan, Province of China
- Item
- Keyboard/Mouse Drawer
- Color
- Black
- Features
- Easy to install and adjust plus attractive new look and color
- Recycled Content
- 100%
- Recycled
- Yes
Dimensions
- Max. Height Adjustment
- 2.50 in
- Width
- 30.9 in
- Maximum Height Adjustment
- 2.50 in
- Depth
- 14.1 in
- Height
- 2.5 in
Description
Easy to install and easy to customize! Ergonomic keyboard drawers help you find your comfort zone. Tray installs at three different heights for preferred work position. Color(s): Black; Silver; Keyboard Tray Dimensions (W x D): 20 1/2" x 11 1/8"; Mouse Tray Dimensions (W x D): 9" x 8 13/16"; Height (+/- Desktop): +0"/-1 3/4", 2 1/8", 2 1/2".
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.