OFFICE SUITES DELUXE KEYBOARD DRAWER MOVES KEYBOARD AND MOUSE OFF THE D
- Mfr # 8031207
- Zoro # G814885067
product price:Â
$
77.29
/ea
Key Features
Color
Black
Width
30.9 in
Height
2.5 in
Depth
14.1 in
Maximum Height Adjustment
2.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8031207
- Zoro #
- G814885067
- UPC #
- 43859470921
- Country of Origin
- Taiwan, Province of China
- Item
- Keyboard/Mouse Drawer
- Color
- Black
- Recycled
- Yes
- Recycled Content
- 100%
Dimensions
- Width
- 30.9 in
- Height
- 2.5 in
- Depth
- 14.1 in
- Maximum Height Adjustment
- 2.50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.