Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Footrest with Microban, HPS Black/Silver

  • Mfr # 8035001

  • Zoro # G4462787


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
HPS
Width
13.13"
Length
17-1/2"
Height
4.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8035001
Zoro #
G4462787
UPC #
043859487219
Country of Origin
China

Dimensions

Width
13.13"
Length
17-1/2"
Height
4.38"
Depth
13.1"
Overall Height
4 3/8 in
Overall Width
13 1/8 in
Overall Length
17 1/2 in

Details

Item
Foot Rest
Color
Black
Material
HPS
Comfort Settings
30 Degrees Tilt and Height Settings of 4 1/8 in, 4 7/8 in, and 5 5/8 in
Finish
Unfinished
Includes
Microban
Type
Adjustable
For Use With
Office Desk Chairs
Product Type
Foot Rest
Features
Microban Antimicrobial Protection
Adjustments
Height

Description

Foot Rest, Color Black, Features Microban Antimicrobial Protection, Material HPS, Overall Height 4 3/8 in, Overall Length 17 1/2 in, Overall Width 13 1/8 in, Product Type Foot Rest, Finish Unfinished, For Use With Office Desk Chairs, Adjustments Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.